Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1697 CBN PLG HAND TAP
- Mfr # C69446
- Zoro # G123505786
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Cutting Direction
Right Hand
Flute Type
Straight Flute
Hole Type
Blind Hole
Overall Length
3.375 in
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69446
- Zoro #
- G123505786
- UPC #
- 697334694465
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNF
Dimensions
- Overall Length
- 3.375 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- 1/2"-20
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.