
No. 11 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5-11
Zoro # G711875246
product price: $61.79
/pk 12, $5.15/eaKey Features
Overall Length
3-1/2"
Drill Bit Size
#11
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
2-5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL5-11
Zoro #
G711875246
UPC #
846035036238
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Drill Bit Size
#11
Flute Length
2-5/16"
Diameter
#11
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.191
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#11 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.