No. 13 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL5-13

  • Zoro # G111875068


product price:  $58.55
/pk 12, $4.88/ea

Key Features

Overall Length
3-1/2"
Drill Bit Size
#13
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.185
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-13
Zoro #
G111875068
UPC #
846035036252
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Drill Bit Size
#13
Flute Length
2-5/16"
Diameter
#13

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.185
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#13 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.