No. 2-56 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 56 TPI Threads per Inch, HSS, 12PK
- Mfr # CHA 321-2-56
- Zoro # G911880705
product price:Â
$
314.99
/pk of 12, $26.25/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Overall Length
1-3/4"
Diameter
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 321-2-56
- Zoro #
- G911880705
- UPC #
- 846035078382
- Country of Origin
- United States
- Item
- Spiral Point Tap
- Tap Chamfer
- Plug
- Number of Flutes
- 2
- Tap Material
- High Speed Steel
- Drill Bit Sizing
- Number
- Tap Type
- Spiral Point
Dimensions
- Overall Length
- 1-3/4"
- Diameter
- #2
Description
#2-56 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 56 TPI Threads per Inch, High Speed Steel, Champion 321-2-56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.