No. 29 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split, HSS w/ Oxide Treated, 12PK

  • Mfr # CHA 7006-29

  • Zoro # G911880248


product price:  $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 7006-29
Zoro #
G911880248
UPC #
846035024198
Country of Origin
United States

Dimensions

Overall Length
6 in
Flute Length
1-3/4 in
Diameter
#29

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.136
Point Style
135° Degree Split Point
Drill Bit Sizing
Number
Primary Material Application
Medium Steel Alloy

Description

#29 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split Point, HSS with Black Oxide Treated, Champion 7006-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.