No. 31 x 12in - 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK

  • Mfr # CHA 7012-31

  • Zoro # G911881009


product price:  $302.99
/pk 12, $25.25/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 7012-31
Zoro #
G911881009
UPC #
846035025218
Country of Origin
United States

Dimensions

Overall Length
12 in
Flute Length
1-5/8 in
Diameter
#31

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.12
Point Style
135° Degree Split Point
Drill Bit Sizing
Number
Primary Material Application
Medium Steel Alloy

Description

#31 x 12in - 7012 Aircraft Extension Drill Bits, 135 Degree Split Point, High Speed Steel w/ Black Oxide Treatment, Champion 7012-31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.