
No. 37 - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-37
Zoro # G911875190
product price: $23.75
/pk 12, $1.98/eaKey Features
Overall Length
2-1/2"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
#37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA US5-37
Zoro #
G911875190
UPC #
846035038461
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Diameter
#37
Flute Length
1-7/16"
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.104
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Number
Description
#37 - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.