No. 4-40 - CS30 Hexagon Rethreading Die, 40 TPI Threads per in, Contractor Series, Carbon Steel, 6PK

  • Mfr # CHA CS30-4-40

  • Zoro # G811874149


product price:  $46.39
/pk 6, $7.73/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
#4
Drill Bit Sizing
Number
Width Across Flats Basic
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS30-4-40
Zoro #
G811874149
UPC #
846035010535
Country of Origin
China

Dimensions

Diameter
#4
Width Across Flats Basic
1"
Die Thickness
3/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Number

Description

#4-40 - CS30 Hexagon Rethreading Die, 40 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-4-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.