No. 48 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL5-48

  • Zoro # G011876073


product price:  $41.99
/pk 12, $3.50/ea

Key Features

Overall Length
2"
Drill Bit Size
#48
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
#48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-48
Zoro #
G011876073
UPC #
846035036603
Country of Origin
United States

Dimensions

Overall Length
2"
Drill Bit Size
#48
Diameter
#48
Flute Length
1"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.076
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number

Description

#48 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.