
No. 73 - 705C Cobalt Jobber Drill, M42 Cobalt HSS w/Gold Oxide Finish, Straight Shank, PK12
Mfr # CHA 705C-73
Zoro # G011873560
product price:Â $69.19
/pk 12, $5.77/eaKey Features
Overall Length
1-1/8"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
5/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 705C-73
Zoro #
G011873560
UPC #
846035029728
Country of Origin
United States
Dimensions
Overall Length
1-1/8"
Flute Length
5/16"
Diameter
#73
Details
Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.024
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Number
Description
#73 - 705C Cobalt Jobber Drill Bits, M42 Cobalt High Speed Steel w/ Gold Oxide Finish, Straight Shank, 135 Degree Split Point, Champion 705C-73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.