Shop WIDIA

Diamond Turning Insert, Triangle, 3, TNG, 1/32 in, Ceramic-AL

  • Mfr # 3869761
  • Zoro # G3874681

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3869761
Zoro #
G3874681
UPC #
4021169555985
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TNG
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW3020
Insert Material
Ceramic-AL
Rake
Negative
ISO Number
TNGN160408T01020
Style
Negative
Coating
Bright (Uncoated)
Mounting Style
Without Fixing Hole
Cutting Direction
Neutral
Measurement System
Fractional Inch
Material Grade - Machining
Alumina
Primary Material Application ISO Code
S
ANSI Code
TNG332T0420
Insert Holding Type
No Screw Hole
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Cutting Edge
Chamfered
Material - Machining
Ceramic
Manufacturer Grade
CW3020
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
6
Material
Ceramic-AL
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.50mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNG332T0420, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.