
No. 8-36 - 302 Carbon Steel Hand Tap, Plug Tap, 36 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-8-36-P
Zoro # G811872954
product price:Â $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-1/8"
Tap Chamfer
Plug
Thread Length
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-8-36-P
Zoro #
G811872954
UPC #
846035073714
Country of Origin
China
Dimensions
Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
8-36
Diameter
#8
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#8-36 - 302 Carbon Steel Hand Tap, Plug Tap, 36 TPI Threads per Inch, Champion 302-8-36-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.