Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1698 CBN BOT HAND TAP
- Mfr # C69459
- Zoro # G823506526
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Tap Finish
Bright
Tap Thread Type
UNC
Thread Length
1.8125 in
Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69459
- Zoro #
- G823506526
- UPC #
- 697334694595
- Country of Origin
- India
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.