No. 8-36 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-8-36-T

  • Zoro # G911872922


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-8-36-T
Zoro #
G911872922
UPC #
846035074292
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
8-36
Diameter
#8

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Number

Description

#8-36 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 36 TPI Threads per Inch, High Speed Steel, Champion 308-8-36-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.