
No2-64 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 64 TPI, HSS, 12PK
Mfr # CHA 308-2-64-P
Zoro # G011873058
product price:Â $296.99
/pk 12, $24.75/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
1-3/4"
Tap Chamfer
Plug
Thread Length
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-2-64-P
Zoro #
G011873058
UPC #
846035073974
Country of Origin
United States
Dimensions
Overall Length
1-3/4"
Thread Length
7/16"
Tap Size
2-64
Diameter
#2
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Number
Description
#2-64 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 64 TPI Threads per Inch, High Speed Steel, Champion 308-2-64-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.