SMC 1-1/2in Sheet Metal Cutter, 1/2in DOC, 1/2in-20 Thread, HSS w/Surface Treat, Use w/SMC-ARBOR-2

  • Mfr # CHA SMC-1-1/2

  • Zoro # G111890115


product price:  $94.65
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Finish
Surface Treated
Shank Dia.
1-1/2 in
Drill Bit Dimension Type
Fractional
Cutting Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SMC-1-1/2
Zoro #
G111890115
UPC #
846035052252
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1-1/2 in
Drill Bit Dimension Type
Fractional
Cutting Depth
2"
Diameter
1-1/2 in

Details

Item
Sheet Metal Cutters
Material
High Speed Steel
Finish
Surface Treated
Working Material
Sheet Metal

Description

Champion SMC 1-1/2in Sheet Metal Cutter, 1/2in Depth of Cut, 1/2in-20 Thread, High Speed Steel with Surface Treatment, Use with SMC-ARBOR-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.