Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/4in Cut Dia, 1-1/2in LOC

  • Mfr # CHA SL7NF

  • Zoro # G111876232


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3/4"
Length of Cut
1-1/2"
Shank Size
1/4"
Application
Industrial
Primary Material Application
Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SL7NF
Zoro #
G111876232
UPC #
846035007146
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2"
Shank Size
1/4"

Details

Application
Industrial
Primary Material Application
Non-Ferrous Metals
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SL7NF Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/4in Cutter Diameter, 1-1/2in Length of Cut, Non Ferrous Titanium Nitride Coated, Champion SL7NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.