Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in L. Shank, 1/2in Cut Dia

  • Mfr # CHA SL4-L6

  • Zoro # G511876207


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Size
6"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SL4-L6
Zoro #
G511876207
UPC #
846035007382
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/8"
Shank Size
6"
Shank Length
6"

Details

Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SL4-L6 Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 6in Long Shank, 1/2in Cutter Diameter, 1-1/8in Length of Cut, Long Series Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.