
Taper Radius End Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut
Mfr # CHA SL42
Zoro # G011876264
product price:Â $21.39
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Application
Industrial
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SL42
Zoro #
G011876264
UPC #
846035007597
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Details
Application
Industrial
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SL42 Taper Radius End Mini Carbide Bur, 1/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated, Champion SL42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.