Zoro Homepage

Tree Shaped Carbide Bur, Narrow Contour Work & Milling, 1/2in Cut Dia

  • Mfr # CHA SG13

  • Zoro # G811875047


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
3/4"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SG13
Zoro #
G811875047
UPC #
846035006415
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SG13 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling, 1/2in Cutting Diameter, 3/4in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.