
Tree Shaped Carbide Bur, Narrow Contour Work & Milling Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut
Mfr # CHA USG3
Zoro # G911873790
product price:Â $37.15
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USG3
Zoro #
G911873790
UPC #
846035009904
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USG3 Tree Shaped Carbide Bur for Work on Narrow Contours & Milling Uncoated, 3/8in Cutting Diameter, 3/4in Length of Cut, Double Cut, Champion USG3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.