
Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 3/8in Length of Cut, Double Cut TiN Coated
Mfr # CHA SG43
Zoro # G211875173
product price:Â $21.15
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
3/8"
Shank Size
1/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SG43
Zoro #
G211875173
UPC #
846035007535
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
3/8"
Shank Size
1/8"
Details
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Application
Industrial
Item
Carbide Bur
Primary Material Application
Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
SG43 Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 3/8in Length of Cut, Double Cut Titanium Nitride Coated, Champion SG43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.