Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Tree Shaped Radius Carbide Bur for Work on Narrow Contours Unctd, 1/2in Cut Dia, 1in LOC
- Mfr # CHA USF5NF
- Zoro # G711873631
product price:Â
$
69.39
/ea
Key Features
Cutter Dia.
1/2"
Length of Cut
1"
Finish
Uncoated
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA USF5NF
- Zoro #
- G711873631
- UPC #
- 846035009539
- Country of Origin
- United States
- Finish
- Uncoated
- Material
- Tungsten Carbide
- Item
- Carbide Bur
- Drill Bit Sizing
- Fractional
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1"
Description
USF5NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours Uncoated, 1/2in Cutting Diameter, 1in Length of Cut, Non Ferrous, Champion USF5NF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.