
Tree Shaped Radius Carbide Bur, Narrow Contour Work, 1/4in Cut Dia
Mfr # CHA SF1NF
Zoro # G311874830
product price: $52.25
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SF1NF
Zoro #
G311874830
UPC #
846035007047
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Details
Primary Material Application
Non-Ferrous Metals
Application
Industrial
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SF1NF Tree Shaped Radius Carbide Bur for Work on Narrow Contours, 1/4in Cutting Diameter, 3/4in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.