
Z BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK6
Mfr # CHA XGO-Z
Zoro # G911880538
product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/4"
Drill Bit Size
Z
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XGO-Z
Zoro #
G911880538
UPC #
846035037327
Country of Origin
United States
Dimensions
Overall Length
5-1/4"
Drill Bit Size
Z
Diameter
Z
Flute Length
3-7/8"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.413
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
Champion Z XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 3-7/8in Flute Length, 5-1/4in Overall Length, HSS with Black & Gold Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.