Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Flute Countersink - Deburring Tool, 82 deg Pnted, Straight Shank

  • Mfr # CHA CSK14-2

  • Zoro # G211874350


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CSK14-2
Zoro #
G211874350
UPC #
846035084369
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
2-3/4"
Shank Size
1/2"
Cutter Dia.
1/16"
Cutting Diameter Screw Size
1/16"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Degree
82°
Pilot Pin Reference
29/64"
Body Dia
53/64"
Drill Bit Sizing
Fractional

Description

Champion CSK14-2 - Zero Flute Countersink - Deburring Tool, 82 Degree Pointed, Straight Shank, 7/16in Screw Size, 1/2in Shank Diameter, 29/64in Pilot Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.