Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Flute Countersink - Deburring Tool, 90 deg, 5/16in - 25/32in Dia of Cut

  • Mfr # CHA DBK26

  • Zoro # G511876221


product price: $57.75
/ea

Key Features

Shank Dia.
1/2"
Number of Flutes
0
Material - Machining
High Speed Steel
Overall Length
2-19/32"
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA DBK26
Zoro #
G511876221
UPC #
846035084475
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
2-19/32"
Shank Size
1/2"
Cutting Diameter Screw Size
5/16 to 25/32"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Cutting Degree
90°
Body Dia
13/16"
Drill Bit Sizing
Fractional

Description

Champion DBK26 - Zero Flute Countersink - Deburring Tool, 90 Degree, 5/16in - 25/32in Diameter of Cut, 1/2in Shank Diameter, 13/16in Body Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.