- Home
- /
- Food Service & Restaurant Supplies
- /
- Appliances
- /
- Appliance Parts
- /
- Vacuum Breaker 1/2in Bronze
Vacuum Breaker 1/2in Bronze
Mfr # 100500
Zoro # G9623625
product price: $145.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Fits Brand
Champion-Moyer Diebel
Material
Bronze
Product Type
Vacuum Breaker
Compatible with Manufacturer Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
100500
Zoro #
G9623625
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Fits Brand
Champion-Moyer Diebel
Item
Vacuum Breaker 1/2in Bronze
Material
Bronze
Product Type
Vacuum Breaker
Compatible with Manufacturer Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
For Use With
Conveyor Dishwashing Machine, Conveyor Glasswasher, Conveyor Glasswasher with Clockwise Rotation, Conveyor Glasswasher with Counter-Clockwise Rotation, Direct Vent Hood-Type High Temperature Dishwasher, Door Type, Door Type Dishwasher, Door Type High Temperature Dishwasher, Door Type Low Temperature Dishwasher, Glass Washer, Glasswasher with Clockwise Rotation, Glasswasher with Counter-Clockwise Rotation, High Temperature Undercounter Dishwasher, High Temperature Upright Conveyor Dishwasher, Hood Type Dishwasher, Hood Type High Temperature Dishwasher, International Door-Type High Temperature Dishwasher, Pass-Through Glasswasher, Passthrough Glasswasher, Rack Conveyor, Rack Conveyor Dishwashing Machine, Rack Conveyors, Rotary Glasswasher, Rotary-type Conveyor Glasswasher, Single Tank Dishwasher, Single Tank Rack Conveyor, Single Tank Rack Conveyor with Front Feed Prewash, Single Tank Rack Conveyor with Prewash, Tall Hood-Type Dishwasher, Two Tank Dishwasher, Undercounter Dishwasher, Undercounter High Temperature Dishwasher, Undercounter High Temperature Dishwasher with Booster, Upright Conveyor Dishwasher, Ventless Heat Recover Hood-Type High Temperature Dishwasher
For Use with Mfr Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible Manufacturer Part Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible with Mfr. Model No.
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible Manufacturer Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible with Manufacturer Model No.
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible Pump Manufacturer Part Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Compatible Mfr. Model Number
108HDPW, 301HT, 301HT M2, 351HT, 383HT, 383HT-M2, 44, 44-PRO, 44-PRO VHR, 44DR SINGLE SOURCE GAS, 44DRWS, 44LT, 44WS, 54, 54DR SINGLE SOURCE GAS, 601HTG, 66-PRO, 66-PRO VHR, 66DRWSPW, 66LT, 66PW, 66PWWS, 66WS, 70FF PRO, 70FF PRO HD-VHR, 70FFPW, 72, 76PW, 80DRWSHDPW, 80FFPW, 80HD PRO, 80HD PRO-VHR, 80HDPW, 90HDPW, 94FFPW, 94PW, CG1, CG2, CG4, CG6, CGM7, CGM7-1, CGM7-2, CGM7.5, DF-M6, DF1-M6, DF1M4, DF2-M6, DF2M4, DFM4, DFM7, DFM7-1, DFM7-2, DFM7-5, DH2000, DH5000, DH5000 DV, DH5000 VHR, DH5000T, DH5000T VHR, EEUCCW-4, EEUCCW-6, EEUCCW-8, EUCC Series, EUCC-4, EUCC-6, EUCC-8, EUCCW-4, EUCCW-6, EUCCW-8, FFPR26/44WS, IDH2000, IMD2000HT, MD-44, MD-66, MD2000 HR, MD2000HT, MD2000LT, MD240HT, MDHHD, MH65-M1, MH65-M2, PR36/44WS, SW400M3, SW400M5, SW600M3, SW600M5, U-H1, U-HB, U-LD, UC-C, UC-CW, UH-170, UH-170B, UH-200, UH-200B, UH230, UH230B, UH330 ADA, UH330B
Description
Vacuum Breaker 1/2in Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Curtain 32 X 14 Ctr, Nuccw Rod (112445)
- CHAMPION - MOYER DIEBEL Thermostat Kit (901233)
- CHAMPION - MOYER DIEBEL Manifold Fr Rl E-Series (113699)
- CHAMPION - MOYER DIEBEL Switch Reed Aleph Sd-2417 120V (113719)
- JADE Sensor Probe (3000013928)
- EDLUND Tool, Eco Gear Removal (T140A)
- READY ACCESS Electric Eye Housing Bracket Ass (85099000)
- ACCUSHARP Paraforce Folding Knife Assorted, 18PK (AC4538)
- WHIRLPOOL Dryer Thermal Fuse (WP3392519)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- ALLIANCE SWITCH PUSHBUTTON-SPST NO/AU (70413301)
- NINJA Ninja 12 cups Black Coffee Maker (CE251)
- MIDEA Oven Range, Silver, Residential (MGR30S2AST)
- GE WC11X20163 GE Trash Compactor Stopper (WC11X20163)
- WHIRLPOOL W11543997 Whirlpool Electronic Control Board + Core (W11543997)