Zoro Homepage

48" Steel Firewood Rack Cover

  • Mfr # 100551

  • Zoro # G7816483


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Type
Firewood Rack
Material
600 Denier Canvas
Capacity
1/8 Cord
Color
Black
Construction
UV-treated 600 Denier canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100551
Zoro #
G7816483
UPC #
817198021720
Country of Origin
China

Dimensions

Overall Height
18.1"
Overall Width
25.2 in
Nominal Size
48"
Size
48 in

Details

Type
Firewood Rack
Material
600 Denier Canvas
Capacity
1/8 Cord
Color
Black
Construction
UV-treated 600 Denier canvas
Item
Firewood Storage Rack Cover

Description

Firewood Storage Rack Cover,48 In. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.