Shop All Generator & Power Inverter Accessories
Champion Power Equipment
CHAMPION POWER EQUIPMENT STORM SHIELD SEVERE WEATHER COVER FOR 2000-3500-WATT INVERTER GENERATOR
Mfr # 100603
Zoro # G702471129
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in.
- Width 24 in.
- Length 36 in.
- Accessory Category Inverter
- FEATURES Toolless Installation:Installs easily in 3 simple steps with its self-attaching design;Convenient:The large refueling door, omni-fit electrical panel apron and natural airflow design allows for inverter operation and maintenance while the cover is on;Safe:Operate your 2000 to 5500-watt inverter with your safety and protection of the inverter in mind;Durable:The waterproof cover includes high-strength frame rods designed to withstand winds up to 70 mph, snow loads up to 18 inches and rain up to 12 inches per day;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts
Product Information
- Brand Champion Power Equipment
- MFR # 100603
- Zoro # G702471129
- UPC # 817198021980
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Height | 18 in. |
Width | 24 in. |
Length | 36 in. |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- NOARK Circuit Breaker, B1N Series 20A, 1 Pole, 240V AC, C Curve (B1N1C20)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- Champion Power Equipment Generator & Power Inverter Accessories