Shop CHAMPION POWER EQUIPMENT

Champion Power Station

  • Mfr # 100594
  • Zoro # G511131207

product price: 
$
1,383.99
/ea
Free Shipping & Returns

Key Features

Rated Voltage
120V AC
Parallel Configuration Capable
Yes
Includes
AC Charge Cable, Easy Connect DC Solar Charge Harness
Includes Wireless Charging
No
Rated Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100594
Zoro #
G511131207
UPC #
817198025322
Country of Origin
China
Item
Portable and Inverter Generator
Rated Voltage
120V AC
Parallel Configuration Capable
Yes
Includes
AC Charge Cable, Easy Connect DC Solar Charge Harness
Includes Wireless Charging
No
Rated Frequency
60 Hz
Rated Wattage
1,600 W
AC Charge Time to Full Charge
4.5 hr
Number of AC Receptacles
3
Surge Wattage
3,200 W
Rated Current
13.3 A
Number of USB-A Ports
2
Maximum Number of Batteries
10
Manufacturer Warranty
3 yr
Safety Features
Low Battery Shutdown
Standards
cETLus Listed
Outlets Included
(2) 5V USB-A, (3) 5-15R 120V, 12V Anderson Power-Pole, 12V Automotive (Regulated), USB-C Power Delivery, USB-C Quick Charge
Cycle Life
1,000
AC Charge Time to 80%
2.8 hr
Number of USB-C Ports
2
Includes Batteries
Integrated
Number of DC Receptacles
6
Minimum Operating Temperature
5 Degrees F
Capacity
1,638 Wh
Battery Chemistry
Li-Ion NMC
Maximum Operating Temperature
113 Degrees F

Description

Champion Power Station, Rated Wattage 1,600 W, Surge Wattage 3,200 W, Includes AC Charge Cable, Easy Connect DC Solar Charge Harness, Number of AC Receptacles 3, Includes Batteries Integrated, Number of Batteries Included Not Applicable, Maximum Number of Batteries 10, Includes Wireless Charging No, Parallel Configuration Capable Yes, Overall Height 12 5/16 in, Overall Width 10 13/16 in, Overall Depth 13 7/8 in, Battery Chemistry Li-Ion NMC, Manufacturer Warranty 3 yr, Number of USB-A Ports 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.