Generator, 120V

  • Mfr # 201393
  • Zoro # G123781616
product price: 
$
992.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Rated Frequency
60 Hz
Engine Brand
Champion
Starting Wattage - Gasoline/Diesel
4,750 W
Rated Voltage
120V AC
Overall Length
24 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201393
Zoro #
G123781616
UPC #
817198027739
Country of Origin
Viet Nam

Dimensions

Overall Length
24 11/16 in
Overall Height
22 3/16 in
Overall Width
25 in
Wheel Size
8 in
Wire Rope Length
24 11/16 in
Length
24 11/16 in

Details

Item
Generator
Rated Frequency
60 Hz
Engine Brand
Champion
Starting Wattage - Gasoline/Diesel
4,750 W
Rated Voltage
120V AC
Engine Oil Type
10W-30
Includes GFCI Outlets
No
Wheel Type
Solid
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Air Cleaner Type
Foam
Maximum Current @ 120V AC - Propane (LPG)
35.6 A
Engine Displacement
224 cc
Starter Type
Electric, Recoil
Rated Current @ 120V AC - Gasoline/Diesel
31.7 A
Rated Current @ 120V AC - Propane (LPG)
28.5 A
Fuel Type
Gasoline/Propane
Noise Level
68 dBA
Generator Technology
Conventional
Run Time @ 1/2 Load - Propane (LPG)
10.5 hr
Includes
Battery, Engine Oil, Oil Funnel, Propane (LPG) Hose, Wheel Kit
Weight
133 lb
Includes Lifting Hook
No
Handle Type
Folding
Manufacturer Warranty
3 yr
Engine Oil Capacity
0.6 qt
Maximum Current @ 120V AC - Gasoline/Diesel
39.6 A
Running Wattage - Gasoline/Diesel
3,800 W
Outlets Included
5-20R, L5-30R, TT-30R
Includes Wheel Kit
Yes
Standards
CARB, EPA, PGMA
Safety Features
Covered Outlets, Low Oil Shutdown
Engine Type
4-Cycle
Includes Fuel Gauge
No
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Fuel Tank Capacity
4.7 gal
Starting Wattage - Propane (LPG)
4,275 W
Running Wattage - Propane (LPG)
3,420 W

Description

Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,800 W, Starting Wattage - Gasoline/Diesel 4,750 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 31.7 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L5-30R, TT-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.