Shop CHAMPION POWER EQUIPMENT
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chipper Shredder, Portable
- Mfr # 201353
- Zoro # G610002491
product price:Â
$
988.99
/ea
Key Features
Width
26.6 in
Includes
Collection Bag, Oil Funnel, Engine Oil
Engine
338 cc
Length
27.7 in
Shredder Hopper Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201353
- Zoro #
- G610002491
- UPC #
- 817198027265
- Country of Origin
- China
Dimensions
- Width
- 26.6 in
- Length
- 27.7 in
- Chipper Capacity DiameterÂ
- 3 in
- Height
- 49.9 in
- Shredder Capacity DiameterÂ
- 0.50 in
- Wheel Diameter
- 12 in
Details
- Includes
- Collection Bag, Oil Funnel, Engine Oil
- Engine
- 338 cc
- Shredder Hopper Material
- Steel
- Start Type
- Recoil
- Number of Chipper Blades
- 2
- Weight
- 174.6 lb
- Number of Shredder Hammers
- 6
- Wheel Type
- Solid
- Gasoline Capacity
- 1.45 gal
- Collection Bag Capacity
- 2 bsh
- Chipper Chute Material
- Steel
- Color
- Yellow and Black
- Standards
- EPA Certified
- Low Oil Shut-off
- Yes
Description
Chipper Shredder,Portable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.