3 in 1 wood chipper
- Mfr # LCE06
- Zoro # G023572291
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length
33.07 in
Color
Blue
Height
24.02 in
Width
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCE06
- Zoro #
- G023572291
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Color
- Blue
- Body Material
- Alloy Steel
- Item
- Wood Chipper
Dimensions
- Length
- 33.07 in
- Height
- 24.02 in
- Width
- 24.8 in
Description
The Landworks Wood Chipper is a versatile tool for a variety of outdoor tasks. With a reduction ratio of 15:1, it efficiently chips branches and limbs up to 1 by 2 inches in size using the top hopper and up to 3 inches using the side chute. The slanted housing design reduces jams and makes it easy to transport with a tow bar kit and vacuum inlet. The powerful 7HP horizontal 4-stroke single cylinder OHV gas engine can handle up to 3 inch diameter wood and has a fuel capacity of 0.7 gallons. Always follow the user manual and wear appropriate hand and eye protection when operating. This wood chipper is ideal for forestry, gardens, landscaping, or green waste recycling, and is also great for fire prevention and building firebreaks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.