Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Champion Power Equipment GasPressureWasher, 196cc, H:27.125",  100778

GasPressureWasher, 196cc, H:27.125", (Discontinued)

  • Mfr # 100778
  • Zoro # G905747922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100778
Zoro #
G905747922
UPC #
817198022710
Country of Origin
China

Dimensions

Width
19 1/2 in
Length
41 1/5 in
Hose Dimensions
5/8 in x 25 ft
Height
27 1/10 in
Wheel Diameter
12 in
Hose Diameter
5/8 in
Overall Width
19 1/2 in
Overall Height
27 1/8 in
Overall Length
41 1/2 in
Hose Length
25 ft

Details

Starter Type
Recoil
Net Weight
67.2 lb
Pump Drive
Direct
Water Tank Capacity
1 gal
Standards
EPA Certified
Pressure Washer Flow Rate
2.1 gpm
Detergent Injection System
Yes
Piston Material
AC8A
HP
6.5 hp
Engine Brand
Champion
Pump Type
Axial
Pressure Washer Water Type
Cold
Gross Torque
11 lb-ft
Item
Gas-Powered Pressure Washer
Engine Displacement
196 cc
Burner Fuel
Gasoline
Includes
(5) Quick Connect Nozzles, Detergent Hose, High Pressure Hose, Oil Funnel, Spray Wand, Storage Strap, Trigger Gun
Pressure Washer HP Range
6 to 7.9 hp
Power Type
Gas
Flow Rate
2.1 gpm
Warranty
2 yr
Operating Pressure
2,800 psi
Duty Rating
Light Duty
Operating Pressure - Maximum
2,800 psi
Water Type
Cold
Weight
67.2 lb
Tool Weight
67.2 lb
Wheel Type
Solid
Flow - Maximum
2.1 gpm
Engine Cycle
4-Cycle
Product Type
Walk-Behind Pressure Washer
Estimated Pump Life
100 hr
Horsepower
6 1/2 hp
Fuel Tank Capacity
0.9 gal
Number of Wheels
2
Power Source
Gas-Powered
Style
Cart
Frame Material
Steel
Sound Level
68 dBA

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 2,800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.1 gpm, Engine Brand Champion, Starter Type Recoil, Engine Displacement 196 cc, 6.5 hp HP, Gross Torque 11 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material AC8A, Usable Hours per Week Not Applicable, Hose Dimensions 5/8 in x 25 ft, Burner Fuel Gasoline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.