Generator, 120/240V AC
- Mfr # 201586
- Zoro # G623781673
product price:Â
$
1,985.99
/ea
Key Features
Engine Brand
Champion
Running Wattage - Gasoline/Diesel
10,000 W
Rated Voltage
120V AC, 240V AC
Outlets Included
(2) 5-20R Duplex, 14-50R, L14-50R
Rated Current @ 120V AC - Gasoline/Diesel
83.3 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201586
- Zoro #
- G623781673
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Item
- Generator
- Engine Brand
- Champion
- Running Wattage - Gasoline/Diesel
- 10,000 W
- Rated Voltage
- 120V AC, 240V AC
- Outlets Included
- (2) 5-20R Duplex, 14-50R, L14-50R
- Rated Current @ 120V AC - Gasoline/Diesel
- 83.3 A
- Run Time @ 1/4 Load - Gasoline/Diesel
- Not Rated
- Includes Wheel Kit
- Yes
- Safety Features
- Covered Outlets, Low Oil Shutdown
- Includes GFCI Outlets
- Yes
- Starter Type
- Electric, Recoil
- Run Time @ 1/2 Load - Gasoline/Diesel
- 8 hr
- Fuel Type
- Gasoline/Natural Gas/Propane
- Starting Wattage - Gasoline/Diesel
- 12,500 W
- Fuel Tank Capacity
- 7.7 gal
- Engine Displacement
- 500 cc
- Carbon Monoxide Protection
- Carbon Monoxide Shutdown
- Generator Technology
- Conventional
Description
Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Natural Gas/Propane, Running Wattage - Gasoline/Diesel 10,000 W, Starting Wattage - Gasoline/Diesel 12,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 83.3 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Champion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.