Shop CHAMPION POWER EQUIPMENT

Generator

  • Mfr # 201297
  • Zoro # G824782097

product price: 
$
864.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Engine Displacement
224 cc
Rated Voltage
120V AC
Engine Oil Capacity
0.6 qt
Overall Length
24 11/16 in
Weight
126 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201297
Zoro #
G824782097
UPC #
817198026763
Country of Origin
Viet Nam

Dimensions

Overall Length
24 11/16 in
Wheel Size
8 in
Overall Height
22 3/16 in
Overall Width
25 in
Length
24 11/16 in

Details

Item
Generator, 3500 W, 29A, 14 hr, 4.7 gal
Engine Displacement
224 cc
Rated Voltage
120V AC
Engine Oil Capacity
0.6 qt
Weight
126 lb
Run Time @ 1/2 Load - Gasoline/Diesel
14 hr
Standards
EPA, PGMA
Engine Type
4-Cycle
Fuel Type
Gasoline/Propane
Engine Brand
Champion
Engine Oil Type
10W-30
Rated Frequency
60 Hz
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Wheel Type
Solid
Fuel Tank Capacity
4.7 gal
Manufacturer Warranty
3 yr
Run Time @ 1/2 Load - Propane (LPG)
10.5 hr
Noise Level
68 dB
Safety Features
Covered Outlets
Includes
Wireless remote key fob, Oil, Oil Funnel, Battery, Wheel Kit, Propne(LPG) hose
Run Time @ 1/4 Load - Gasoline/Diesel
Not Rated
Includes GFCI Outlets
No
Starting Wattage - Gasoline/Diesel
4,375 W
Starter Type
Wireless Remote
Generator Technology
Conventional
Outlets Included
5-20R, L5-30R, TT-30R
Includes Wheel Kit
Yes
Running Wattage - Gasoline/Diesel
3,500 W
Rated Current @ 120V AC - Gasoline/Diesel
29 A

Description

Generator, 3500 W, 29A, 14 hr, 4.7 gal, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,375 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 29 A, Starter Type Wireless Remote, Run Time @ 1/2 Load - Gasoline/Diesel 14 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.