Portable Power Station, 110V, 12V DC, 288Wh
- Mfr # Explorer 300 v2
- Zoro # G823362726
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Includes
AC Charge Cable *1
Length
6.02 in
Width
9.09 in
Height
6.62 in
Rated Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Explorer 300 v2
- Zoro #
- G823362726
- UPC #
- 810182242293
- Country of Origin
- China
Dimensions
- Length
- 6.02 in
- Width
- 9.09 in
- Height
- 6.62 in
Details
- Item
- Portable Power Station
- Includes
- AC Charge Cable *1
- Rated Voltage
- 110V
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.