Generator Cover, Gray

  • Mfr # 90016

  • Zoro # G7884250


product price:  $23.75
/ea

Key Features

Color
Gray
For Use With
Champion 4800 to 11,500 Watt portable Generators
Dimensions
30 45/64 in W x 23 39/64 in L x 23 39/64 in H
Height
23.6 in.
Width
23.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90016
Zoro #
G7884250
UPC #
896682900161
Country of Origin
United States

Dimensions

Dimensions
30 45/64 in W x 23 39/64 in L x 23 39/64 in H
Height
23.6 in.
Width
23.6 in.
Length
30.7 in.
Fits Generator Size
4,800 to 11,500 W Portable Generators

Details

Item
Generator Cover
Color
Gray
For Use With
Champion 4800 to 11,500 Watt portable Generators
Description/Special Features
Weather-Resistant, Water-resistant Vinyl Exterior
Cover Material
Cotton (Liner); Vinyl (Exterior)
Used For
Storage Only
Product Type
Generator Cover
Manufacturer Warranty
1 yr
Compatible with Brand
Champion
FEATURES
Weather Resistant:Protect your generator from sun and UV damage, rain, snow, dirt and more with this coverâ„¢s tough vinyl exterior;Secure:The strong elastic base provides a secure, custom-like fit for your generator;Versatile:This cover is designed for 4800-11,500-watt generators, but will also fit generators up to 30.7 x 23.6 x 23.6-inches in size;Quick:The durable cover fits over your generator quickly to protect it while in storage;Reliable:Champion Support includes 1-year limited warranty
Accessory Category
Generator

Description

Generator Cover, Compatible with Brand Champion, Fits Generator Size 4,800 to 11,500 W Portable Generators, Cover Material Cotton (Liner); Vinyl (Exterior), Product Type Generator Cover, Used For Storage Only, Manufacturer Warranty 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.