Shop CHAMPION POWER EQUIPMENT

Generator Extension Cord, 28 5/16 in L

  • Mfr # 201686
  • Zoro # G521914906

product price: 
$
985.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Carbon Monoxide Protection
Carbon Monoxide Shutdown
Wheel Size
8 in
Engine Displacement
389 cc
Run Time @ Full Load - Gasoline/Diesel
11 hr
Wheel Type
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201686
Zoro #
G521914906
UPC #
-
Country of Origin
Viet Nam
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Displacement
389 cc
Run Time @ Full Load - Gasoline/Diesel
11 hr
Item
Generator Extension Cord
Wheel Type
Solid
Engine Oil Type
10W-30
Includes Fuel Gauge
Yes
Weight
170 lb
Maximum Current @ 240V AC - Propane (LPG)
26 A
Run Time @ 1/2 Load - Gasoline/Diesel
11 hr
Starter Type
Recoil
Run Time @ Full Load - Propane (LPG)
6.5 hr
Includes
Engine Oil, Oil Funnel, Propane (LPG) Hose, Wheel Kit
Safety Features
Low Oil Shutdown
Engine Type
4-Cycle
Running Wattage - Propane (LPG)
5,000 W
Parallel Configuration Capable
No
Generator Technology
Conventional
Rated Current @ 240V AC - Gasoline/Diesel
23 A
Rated Voltage
120/240V AC
Noise Level
74 dBA
Engine Oil Capacity
1.2 qt
Starting Wattage - Gasoline/Diesel
6,875 W
Rated Current @ 120V AC - Gasoline/Diesel
23 A
Manufacturer Warranty
3 yr
CARB Compliant
No
Starting Wattage - Propane (LPG)
6,250 W
Maximum Current @ 120V AC - Gasoline/Diesel
57.3 A
Maximum Current @ 240V AC - Gasoline/Diesel
28.6 A
Includes Wheel Kit
Yes
Includes GFCI Outlets
Yes
Fuel Type
Gasoline/Propane
Run Time @ 1/2 Load - Propane (LPG)
6.5 hr
Running Wattage - Gasoline/Diesel
5,500 W
Maximum Current @ 120V AC - Propane (LPG)
52.1 A
Fuel Tank Capacity
37.2 fl oz
Handle Type
Folding
Rated Frequency
60 Hz
Standards
EPA, PGMA
Outlets Included
(2) 5-20R Duplex, L14-30R
Engine Brand
Champion

Dimensions

Wheel Size
8 in
Wire Rope Length
28 5/16 in
Overall Height
25 5/8 in
Overall Width
27 3/8 in
Overall Length
28 5/16 in
Length
28 5/16 in

Description

Generator Extension Cord, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 5,500 W, Starting Wattage - Gasoline/Diesel 6,875 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 23 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included (2) 5-20R Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.