Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Generator Power Cord, Cord 25 ft., Plastic

  • Mfr # 48036

  • Zoro # G7884208


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Function
Power Cord to Use with Generator
Material
Plastic
Cord Length
25 ft
Connector End
(4) NEMA 5-20R Fan-style with Weather Guards
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48036
Zoro #
G7884208
UPC #
896682480366
Country of Origin
China

Dimensions

Cord Length
25 ft
Height
1.4 in.
Width
5.7 in.
Length
300 in.
Wire Size
10 AWG

Details

Item
Extension Cord
Function
Power Cord to Use with Generator
Material
Plastic
Connector End
(4) NEMA 5-20R Fan-style with Weather Guards
Gauge/Conductor
10/3
Plug End
L14-30P
NEMA Plug Configuration
L14-30P
Jacket Material
Thermoplastic
Product Type
Extension Cord
Current Rating
30 A
NEMA Connector Configuration
5-20R
Rated Voltage
125/250V AC
Cord Trade Designation
SJTW
Number of Conductors
3
First End Connector Detail
1 x NEMA L14-30P
Frequency
50 Hz
Second End Connector Detail
4 x NEMA 5-20R
First End Connector Type
NEMA L14-30P
Accessory Category
Generator
Voltage Rating
250 V AC
FEATURES
Powerful:Converts a 30-amp locking outlet to four 20-amp household outlets and extends your power up to 25 feet;Weather Resistant:Service grade, abrasion and weather-resistant insulation, plus the included dust covers keep your outlets clean when not in use;Flexible:The cold and heat resistant, 10-gauge wire stays flexible in extreme temperatures and is rated for 125/250-volt use;Safe:Extend your power up to 25 feet away, protecting you and others from hazardous generator exhaust;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts
Second End Connector Type
NEMA 5-20R
Product Name
25 ft. Generator Cord - L14-30P to (4) 5-20R
Device Supported
Generator

Description

Generator Extension Cord, Cord Length 25 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration 5-20R, Wire Size 10 AWG, Product Type Extension Cord, Current Rating 30 A, Number of Conductors 3, Jacket Material Thermoplastic, Cord Trade Designation SJTW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.