
Generator Power Cord, Cord 3 ft., Plastic
Mfr # 48035
Zoro # G7884180
product price: $41.15
/eaKey Features
Material
Plastic
Gauge/Conductor
10/3
Plug End
L14-30P
Cord Length
3 ft
Function
Power Cord to Use with Generator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48035
Zoro #
G7884180
UPC #
896682480359
Country of Origin
China
Dimensions
Cord Length
3 ft
Height
1.8 in.
Length
36 in.
Width
2.2 in.
Wire Size
10 AWG
Details
Item
Adapter
Material
Plastic
Gauge/Conductor
10/3
Plug End
L14-30P
Function
Power Cord to Use with Generator
Connector End
(2) NEMA 5-20R Y-Adapter
Standards
cULus Listed
NEMA Plug Configuration
L14-30P
Jacket Material
Plastic
Product Type
Adapter Cord
Rated Voltage
125/250V AC
Current Rating
30 A
NEMA Connector Configuration
5-20R
Number of Conductors
3
FEATURES
Accessory Category
Generator
Description
Generator Y-Adaptor Cord, Cord Length 3 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration 5-20R, Wire Size 10 AWG, Product Type Adapter Cord, Current Rating 30 A, Number of Conductors 3, Jacket Material Plastic, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.