Generator Storm Shield
- Mfr # 100603
- Zoro # G7568769
product price:Â
$
180.40
/ea
Free Shipping & Returns
Key Features
Height
18 in.
For Use With
Champion 2000 to 5500-Watt Inverters Generators
Length
36 In.
Width
24 in
Application
Withstands winds up to 70 mph, snow loads up to 18 inches and rain up to 12 inches per day.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100603
- Zoro #
- G7568769
- UPC #
- 817198021980
- Country of Origin
- United States
- Item
- Generator Cover
- For Use With
- Champion 2000 to 5500-Watt Inverters Generators
- Application
- Withstands winds up to 70 mph, snow loads up to 18 inches and rain up to 12 inches per day.
- Description/Special Features
- Installs easily in 3 simple steps with its self-attaching design
- FEATURES
- Accessory Category
- Inverter
- Compatible Series
- Storm Shield Inverter
- Manufacturer Warranty
- 1 yr
- Used For
- When in Use
- Product Type
- Inverter Cover
- Cover Material
- Vinyl
- Includes
- High-Strength Frame Rod
- Compatible with Brand
- Champion
- Compatible with Series
- Storm Shield Inverter
Dimensions
- Height
- 18 in.
- Length
- 36 In.
- Width
- 24 in
- Fits Generator Size
- 2,000 to 5,500 W Inverter Generators
Description
Generator Storm Shield, Compatible with Brand Champion, Fits Generator Size 2,000 to 5,500 W Inverter Generators, Cover Material Vinyl, Product Type Inverter Cover, Includes High-Strength Frame Rod, Compatible with Series Storm Shield Inverter, Used For When in Use, Manufacturer Warranty 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.