Inverter Generator

  • Mfr # 201255

  • Zoro # G723781764


product price:  $990.99
/ea
Free Shipping & Returns

Key Features

Starting Wattage - Gasoline/Diesel
5,500 W
Handle Type
Fixed
Run Time @ 1/4 Load - Gasoline/Diesel
13 hr
Rated Frequency
60 Hz
Weight
81.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201255
Zoro #
G723781764
UPC #
817198027944
Country of Origin
Viet Nam

Dimensions

Overall Length
21 5/16 in
Overall Height
17 7/8 in
Overall Width
17 7/8 in

Details

Item
Inverter Generator
Starting Wattage - Gasoline/Diesel
5,500 W
Handle Type
Fixed
Run Time @ 1/4 Load - Gasoline/Diesel
13 hr
Rated Frequency
60 Hz
Weight
81.6 lb
Starter Type
Recoil
Includes Wheel Kit
No
Engine Brand
Champion
Inverter Frame Type
Open Frame
Rated Current @ 120V AC - Gasoline/Diesel
33.3 A
Fuel Tank Capacity
2.9 gal
Engine Displacement
224 cc
Engine Type
4-Cycle
Noise Level
70 dBA
Outlets Included
5-20R Duplex, Parallel Outlets, TT-30R
Generator Technology
Inverter
Engine Oil Capacity
0.6 qt
Air Cleaner Type
Foam
Running Wattage - Gasoline/Diesel
4,000 W
Maximum Current @ 120V AC - Gasoline/Diesel
45.8 A
Includes Lifting Hook
No
Safety Features
Covered Outlets
Includes Fuel Gauge
No
Includes GFCI Outlets
No
Manufacturer Warranty
3 yr
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Standards
CARB, EPA, PGMA
Includes
Engine Oil, Oil Funnel, Spark Plug Socket/Wrench
Engine Oil Type
10W-30
Fuel Type
Gasoline
Rated Voltage
120V AC

Description

Inverter Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 4,000 W, Starting Wattage - Gasoline/Diesel 5,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 33.3 A, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included 5-20R Duplex, Parallel Outlets, TT-30R, Fuel Tank Capacity 2.9 gal, Engine Displacement 224 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.