This item is Discontinued.

Champion Power Equipment Portable Generator 12000W Gas Elec Start, 12,000 Rated, 15,000 Surge 100111

Portable Generator 12000W Gas Elec Start, 12,000 Rated, 15,000 Surge (Discontinued)

  • Mfr # 100111
  • Zoro # G8201761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100111
Zoro #
G8201761
UPC #
896682000731
Country of Origin
China

Details

Item
Portable Generator 12000W Gas Elec Start
Generator Rated Watts
12,000
Surge Watts
15,000
Generator Starter Type
Electric
Generator Fuel Type
Gasoline
Generator Voltage
120/240VAC

Description

Portable Generator 12000W Gas Elec Start

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.