This item is Discontinued.

Champion Power Equipment Portable Generator, 3,650 W Rated, 4,500 W Surge, 30.4 A 201049

Portable Generator, 3,650 W Rated, 4,500 W Surge, 30.4 A (Discontinued)

  • Mfr # 201049
  • Zoro # G901113615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201049
Zoro #
G901113615
UPC #
817198024615
Country of Origin
China

Dimensions

Generator Height
19 13/32 in
Length (Straight Wireway)
20 29/32 in
Length
20 29/32 in
Width
18 5/16 in

Details

Item
Portable Generator
Generator Rated Watts
3,650 W
Surge Watts
4,500 W
Generator Amps
30.4
CARB Compliant
Yes
Generator Engine Brand
Champion
Generator Outlets
TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
Series
CHAMPION POWER EQUIPMENT
Engine Alternator
Inverter
Low Oil Shut Down
Yes
Generator Starter Type
Recoil
Generator Run Time @ 1/4 Load
17 hr
Generator Mfr. Warranty Details
3 yr
Generator Voltage
120V AC
Generator Fuel Type
Gasoline
Wheel Kit Included
No
Includes
Battery, Carbon Monoxide Shut Off, Engine Oil, Oil Funnel, Remote Key Fob, USB Adapter, Wheel Kit
Full Power Switch
Yes
Engine Displacement
224 cc
Fuel Tank Capacity
2.9 gal
Parallel Configuration Capable
Yes
Sound Level dB
64 dBA
Run Time Hour Meter
Yes
Air Cleaner Type
Foam
Weight
82 lb
Circuit Breaker
Yes
Standards
CARB Compliant, EPA Certified
Cylinder Material
Cast Iron

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 2.9 gal, Engine Displacement 224 cc, Engine Alternator Inverter, Full Power Switch Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.