This item is Discontinued.

Champion Power Equipment Portable Generator, 3,650 W Rated, 4,550 W Surge, 30.4 A 200972

Portable Generator, 3,650 W Rated, 4,550 W Surge, 30.4 A (Discontinued)

  • Mfr # 200972
  • Zoro # G100720683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200972
Zoro #
G100720683
UPC #
817198024288
Country of Origin
China

Dimensions

Length
23 13/32 in
Width
27 3/16 in
Generator Height
21 3/32 in
Length (Straight Wireway)
23 13/32 in

Details

Item
Portable Generator
Generator Rated Watts
3,650 W
Surge Watts
4,550 W
Generator Amps
30.4
Generator Run Time @ 1/2 Load
14.0 hr
CARB Compliant
Yes
Generator Fuel Type
Gasoline/Liquid Propane
Low Oil Shut Down
Yes
Wheel Kit Included
No
Engine Alternator
Brush
Generator Voltage
120V AC
Generator Engine Brand
Champion
Run Time Hour Meter
Yes
Engine HP
7.5 hp
Generator Outlets
TT-30R 120V AC 30A, L5-30R 120V AC 30A Locking, 5-20R 120V AC 20A Duplex
Generator Starter Type
Recoil
Parallel Configuration Capable
No
Engine Displacement
224 cc
Full Power Switch
No
Series
CHAMPION POWER EQUIPMENT
Sound Level dB
68 dBA
Includes
Engine Oil, LPG hose assembly, Oil Funnel
Generator Mfr. Warranty Details
3 yr
Fuel Tank Capacity
5 gal
Cylinder Material
Cast Iron
Standards
CARB Compliant, EPA Certified
Air Cleaner Type
Foam
Circuit Breaker
Yes
Weight
21 lb

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 5 gal, Engine Displacement 224 cc, Engine Alternator Brush, Full Power Switch No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.