This item is Discontinued.

Champion Power Equipment Portable Generator, 3650 Rated, 4500 Surge, 30.4 A 100331

Portable Generator, 3650 Rated, 4500 Surge, 30.4 A (Discontinued)

  • Mfr # 100331
  • Zoro # G1468925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100331
Zoro #
G1468925
UPC #
817198020099
Country of Origin
China

Dimensions

Width
18-7/64"
Length
23-13/64"
Generator Height
19-1/4"
Length (Straight Wireway)
23 3/16 in

Details

Generator Engine Brand
Champion
Item
Portable Generator
Generator Fuel Type
Gasoline
Generator Rated Watts
3650
Surge Watts
4500
Generator Voltage
120VAC
Generator Starter Type
Recoil
Generator Amps
30.4
Generator Run Time @ 1/2 Load
9.0 hr.
CARB Compliant
No
Fuel Tank Capacity
3.4 gal.
Run Time Hour Meter
Yes
Sound Level dB
68
Run Time @ Full Load
9 hr.
Generator Mfr. Warranty Details
3 yr. Limited
Engine Alternator
Brush
Low Oil Shut Down
Yes
Wheel Kit Included
No
Series
Champion
Parallel Configuration Capable
No
Engine Displacement
224cc
Generator Outlets
5-20R 120VAC Duplex (1), TT-30R 120VAC RV Outlet (1), L5-30R 120VAC Locking Receptacle (1)
Full Power Switch
No
Includes
Owners Manual, Quick Start Guide, Startup Oil, Oil Funnel
Circuit Breaker
Yes
Standards
EPA
Cylinder Material
Aluminum
Air Cleaner Type
Foam

Description

Portable Generator, CARB Compliant No, Parallel Configuration Capable No, Fuel Tank Capacity 3.4 gal, Engine Displacement 224 cc, Engine Alternator Brush, Full Power Switch No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.