This item is Discontinued.

Champion Power Equipment Portable Generator, 9200 W Rated, 11500 W Surge, 76.7 / 38.3 A 100485

Portable Generator, 9200 W Rated, 11500 W Surge, 76.7 / 38.3 A (Discontinued)

  • Mfr # 100485
  • Zoro # G903529384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100485
Zoro #
G903529384
UPC #
817198022901
Country of Origin
China

Dimensions

Generator Height
26 19/32 in
Width
26 13/16 in
Length
27 11/16 in

Details

Item
Portable Generator
Generator Rated Watts
9200 W
Surge Watts
11500 W
Generator Amps
76.7 / 38.3
Generator Run Time @ 1/2 Load
11.5 hr
CARB Compliant
Yes
Engine HP
17 hp
Parallel Configuration Capable
No
Generator Engine Brand
Champion
Includes
Engine Oil, Oil Funnel, Smart Charger, Wheel Kit
Generator Outlets
120/240V 30A Locking L14-30R, 120/240V 50A 14-50R, GFCI 120V 20A Duplex 5-20R
Generator Voltage
120V AC
Full Power Switch
No
Sound Level dB
74 dBA
Fuel Tank Capacity
7.7 gal
Generator Fuel Type
Gasoline
Engine Alternator
Brush
Wheel Kit Included
Yes
Run Time Hour Meter
Yes
Generator Starter Type
Electric/Recoil
Engine Displacement
459 cc
Generator Mfr. Warranty Details
3 Yr Limited Warranty
Low Oil Shut Down
Yes
Weight
219 lb
Circuit Breaker
Yes
Cylinder Material
Cast Iron
Standards
ANSI/PGMA G300-2018, CARB Compliant, EPA Certified
Air Cleaner Type
Foam

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 7.7 gal, Engine Displacement 459 cc, Engine Alternator Brush, Full Power Switch No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.