Portable Generator, Gasoline, Recoil Start, 120/240V AC

  • Mfr # 201239

  • Zoro # G414760719


product price: $1,089.74
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Champion
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201239
Zoro #
G414760719
UPC #
-
Country of Origin
Viet Nam

Details

Engine Brand
Champion
Item
Portable Generator
Fuel Type
Gasoline
Rated Voltage
120/240V AC
Starter Type
Recoil
CARB Compliant
No
Fuel Tank Capacity
4.71 gal
Parallel Configuration Capable
No
Engine Displacement
302 cc
Generator Technology
Inverter
Inverter Frame Type
Open Frame
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Standards
EPA
Includes GFCI Outlets
Yes
Rated Current @ 120V AC - Gasoline/Diesel
60.4 A
Starting Wattage - Gasoline/Diesel
7,250 W
Safety Features
Automatic Voltage Regulator (AVR), Covered Outlets, Low Oil Shutdown
Rated Current @ 240V AC - Gasoline/Diesel
30.2 A
Outlets Included
5-20R, L14-30R, TT-30R
Running Wattage - Gasoline/Diesel
5,500 W
Includes Wheel Kit
Yes
Run Time @ 1/4 Load - Gasoline/Diesel
15 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,500 W, Starting Wattage - Gasoline/Diesel 7,250 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 60.4 A, Starter Type Recoil, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Champion, Outlets Included 5-20R, L14-30R, TT-30R, Rated Current @ 240V AC - Gasoline/Diesel 30.2 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.